Dual Wattage 208V Wall Heater, White

Item #: 0716076

Cat #: W2020-W

UPC: 093319127193

$ 218.09 EA
Company wide:
0 in stock
Documents & Guides
W Wall Heater, 208V, 2000-1000W, White

Overview

W Wall Heater, 208V, 2000-1000W, White

The W Heater was designed to be the highest quality economy heater on the market. It is commonly used in apartment construction or as supplemental heat in single family homes. By combining an efficient impeller style fan with a NiChrome heating element, the W heater delivers instant heat in even the draftiest locations. For use with a wall thermostat or in-built thermostat. A powder-coated, surface mounted wall-can may be purchased separately. Economically Built For Maximum Comfort. NiChrome Open Coil Element For Quick Heat Transfer. Dual Wattage Design. C-Frame Motor. 4-Blade Aluminum Fan. Patented Smart Limit Protection®. Wall can w/ QuickSet™ stud tabs. Proudly made in the USA. 1-year warranty.

Also known as: 093319127193, W2020-W, KNGW2020W

Specifications

Wattage: 2000, 1000
Color: White
Volts AC: 208
Mounting: Wall
Wattage: 2000, 1000
Volts AC: 208
Color: White
Mounting: Wall