
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re
Item #: 0716065
Cat #: UTP28X85RD
UPC: 074983103133
$ 117.46 EA
Company wide:
0
in stock
Documents & Guides
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 85ft.
Overview
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 85ft.
Also known as: 074983103133, UTP28X85RD, PDTUTP28X85RD
Specifications
| Color: | Red |
| Material: | Copper |
| Color: | Red |
| Material: | Copper |