Handy Box, 2-1/4" Deep, 1/2" KOs, Drawn, Steel

Item #: 0715992

Cat #: 18112

UPC: 687855760503

$ 34.37 EA
Company wide:
47 in stock
Documents & Guides
Handy Box, 2-1/4 Inch Deep, Side Knockouts: (6) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Bottom: (2) 1/2 Inch, Cubic Inches: 18.3, Drawn, Steel

Overview

Handy Box, 2-1/4 Inch Deep, Side Knockouts: (6) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Bottom: (2) 1/2 Inch, Cubic Inches: 18.3, Drawn, Steel

Streamline your commercial electrical installations with our comprehensive range of handy boxes, covers, extensions, and handy boxes with brackets. Engineered for durability and easy installation, these solutions provide secure mounting and protection for wiring devices in a variety of commercial settings. Choose our handy box products for reliable performance, code compliance, and the versatility to meet all your project requirements.

Also known as: 687855760503, 18112, APP18112, steel box, caja electrica

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Depth: 2 1/4 in
Material: Steel
Cubic Inches: 18.300 in³
Knockout Diameter: 1/2 in
Depth: 2 1/4 in
Cubic Inches: 18.300 in³
Mounting: Screw On, Nail On
Material: Steel