O.D. Tube Clamp

Item #: 0715965

Cat #: P2030 SS

UPC: 702316504189

$ 9.08 EA
Company wide:
18 in stock
Documents & Guides
O.D. Tubing Clamp, Diameter: 1", Material: Steel, Finish: Stainless Steel.

Overview

O.D. Tubing Clamp, Diameter: 1", Material: Steel, Finish: Stainless Steel.

PS 1200 1 SS

Also known as: 702316504189, P2030 SS, PSTP2030SS

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel