
Conduit Body Cover, Type: Screw-On, Series 7, Size: 1/2", Steel
Item #: 0715962
Cat #: 170
UPC: 783936010250
$ 6.78 EA
Company wide:
9
in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Series 7, Size: 1/2 Inch, Material: Steel
Overview
Conduit Body Cover, Type: Screw-On, Series 7, Size: 1/2 Inch, Material: Steel
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936010250, 170, KIL170
Features & Benefits
- Galvanized Steel
- Natural finish
- 316 stainless steel screws
Specifications
| Family / Style: | Form 7 |
| Material: | Steel |
| Hub Diameter: | 1/2 in |
| Family / Style: | Form 7 |
| Hub Diameter: | 1/2 in |
| Material: | Steel |