4 AWG to 500 MCM Insulated Cable Connector

Item #: 0715925

Cat #: IPLDS500-6

UPC: 662381951694

$ 404.06 EA
Company wide:
0 in stock
Documents & Guides
Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 6, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 6, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381951694, IPLDS500-6, NSIIPLDS5006

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 6
Material: Plastisol
Wire/Cable Openings: 6
Color: Black