NEMA limit switch, 9007C, adjustable length lever arm, bendable

Item #: 0715903

Cat #: 9007HA6

UPC: 785901752837

Call for price
Company wide:
0 in stock
NEMA limit switch, 9007C, adjustable length lever arm, bendable, 0.625 inch standard roller, 0.625 inches wide

Overview

NEMA limit switch, 9007C, adjustable length lever arm, bendable, 0.625 inch standard roller, 0.625 inches wide

These industrial heavy duty limit switches are applied in almost any environments. This adjustable limit switch lever arm is used on any of the 9007C rotary head limit switches. This lever arm is adjustable from 0.875 inches to 4 inches long. This roller arm is bendable. This lever arm has a standard roller that is hardened oil impregnated sintered iron. The lever arm roller is 0.625 inch in diameter and 0.625 inch wide. This roller lever has spring return operator which is made of cast zinc. It weighs 0.05kg. It is associated with complete products such as 9007C and 9007AW. The associated heads are 9007T5, 9007N, 9007A, 9007T10, 9007B and 9007C. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.

Also known as: 785901752837, 9007HA6, TEL9007HA6

Specifications

Standards: California Proposition 65
Standards: California Proposition 65