3.000 In X 1.437 In (76.20 Mm X 36.50 Mm)

Item #: 0715810

Cat #: LAT-34-707-1

UPC: 662820298366

$ 434.99 EA
Company wide:
0 in stock
Documents & Guides
3.000 In X 1.437 In (76.20 Mm X 36.50 Mm)

Overview

3.000 In X 1.437 In (76.20 Mm X 36.50 Mm)

Rough Surface Polyester (B-707) is formulated specifically for laser printers and is recommended for telecommunications, computer housing units, rating plates and asset ID.

Also known as: 662820298366, LAT-34-707-1, BRALAT347071

Specifications

Material: Polyester
Type: Label
Color: White
Standards: California Proposition 65
Material: Polyester
Color: White
Type: Label
Standards: California Proposition 65