RG6CATV 18BC QUAD CMP 1000R

Item #: 0715786

Cat #: RG6QUADPLENBCCLM

UPC: 029892459987

Company wide:
0 in stock
RG6 18BC QUAD CL2P NT 1M'R ROHS

Overview

RG6 18BC QUAD CL2P NT 1M'R ROHS
Also known as: 029892459987, RG6QUADPLENBCCLM

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Conductors: 1
Type: RG6
Shielding: Quad Shielded
Gauge: 18 AWG
Length: 1000 ft
Jacket: Plenum
Conductors: 1
Shielding: Quad Shielded
Volts AC: 300
Material: Copper
Color: White
Type: RG6