TCI KDRE2H 3PH 60HZ 600V45 AMP MAX 30HP MAX OPEN

Item #: 0715781

Cat #: KDRE2H

UPC:

$ 471.20 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KDRE2H 3PH 60HZ 600V 45 AMP MAX 30HP MAX OPEN

Overview

TCI KDRE2H 3PH 60HZ 600V 45 AMP MAX 30HP MAX OPEN
Also known as: KDRE2H, TCIKDRE2H

Specifications

Phase: 3
Horsepower: 30
Amps: 45
Phase: 3
Amps: 45
Horsepower: 30