C-h Hfddc3100l Type Hfd 3 Pole 10

Item #: 0715728

Cat #: HFDDC3100L

UPC: 786679396209

$ 3515.29 EA
Company wide:
0 in stock
Documents & Guides
Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Line and load, Vdc

Overview

Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Line and load, Vdc

The Eaton's DC and PVGard molded case circuit breakers are engineered to address the highest performance requirements while providing numerous accessories to fit different site specifications.  Today’s DC circuit breakers have expanded applications including solar photovoltaics, electric vehicle charging stations, battery storage and UPS systems, as well as commercial and industrial DC distribution.

Also known as: 786679396209, HFDDC3100L, CUTHFDDC3100L

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts DC: 600
Interrupt Rating AC: 42 kA
Mounting: Panel
Amps: 100
Interrupt Rating AC: 42 kA
Poles: 3
Volts DC: 600