1-1/4" PVC Elbow, 90°, Schedule 40, Belled End

Item #: 0715725
Cat #: 114P90WBE
UPC: 088700012714
$ 19.08 EA
Company wide:
226 in stock
Documents & Guides
1-1/4" Diameter, 90° Elbow with Bell End, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.

Overview

1-1/4" Diameter, 90° Elbow with Bell End, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.
If you need your piping system to get turn or get around something in the way, you will need to bend your pipeline around with PVC elbows. Elbows are most commonly available in 90-degree angles and 45-degree angles, so your pipeline can be directed however you want it. Side elbows are a slightly different piece that are commonly used as corners in projects such as canopies, tents, displays, and boxes. They have three ends instead of two. Most elbows have slip socket ends, but threaded versions are available.
Also known as: 088700012714, 114P90WBE

Specifications

Diameter: 1 1/4 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 1/4 in
Material: PVC
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)