Made in USA

Safety Switch, 1200A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 1

Item #: 0715638
Cat #: DH368FRK
UPC: 782114313022
$ 16,848.08 EA
Company wide:
0 in stock
1200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250 Vdc, NEMA 3r

Overview

1200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250 Vdc, NEMA 3r
Also known as: 782114313022, DH368FRK, CUTDH368FRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 1200
Volts AC: 600
IP/NEMA Rating: 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 1200
IP/NEMA Rating: 3R

Customer Reviews

No reviews for this product
(0)