PC Modular Enclosure, (3) Access Doors, Sealed Keyboard Compartment

Item #: 0715633

Cat #: PPC2088

UPC: 783510988807

$ 13840.37 EA
Company wide:
0 in stock
PC Modular Enclosure, (3) Access Doors, Sealed Keyboard Compartment, NEMA 12, Size: 82.20 x 31.81 x 31.46 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

PC Modular Enclosure, (3) Access Doors, Sealed Keyboard Compartment, NEMA 12, Size: 82.20 x 31.81 x 31.46 Inch, Material/Finish: Steel/Gray Powder Coat

ProLine-PC Modular Enclosures are ideal for applications that require housing standard PCs and keyboards. A modular system, these enclosures provide multiple configuration possibilities-simply add components to the frame to create a single enclosure, or gang multiple enclosures for larger or more complex applications.

Also known as: 783510988807, PPC2088, HOFPPC2088

Features & Benefits

  • Frame is enclosed with solid sides, a solid top and a 100-mm solid base.
  • Three doors, two in front and one in back, provide convenient access
  • Sealed keyboard compartment maintains enclosure integrity when the compartment door is opened
  • The 19-in. diagonal top window door, hinged on the left, offers viewing access for a variety of monitor sizes and has a small flush swing handle with keylock for system security
  • The vented frame shelf in the top compartment is constructed of 14 gauge steel and is painted with RAL 7035 textured light-gray polyester powder paint
  • The ProLine keyboard compartment includes a locking feature, an angled palm rest, a cable access port for wiring and integral mouse pad holders for both left-handed and right-handed people
  • The accessory front opening accommodates a number of optional components, such as keyboard shelves and control compartments
  • The bottom compartment includes a solid door hinged on the left that has a small flush swing handle with key lock; compartment can be used to install computer equipment, panel-mounted equipment or rack mounted control systems

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 31.500 in
Depth: 31.500 in
Height: 78.740 in
IP/NEMA Rating: IP55, NEMA 12
Width: 31.500 in
Height: 78.740 in
Material: Steel
Depth: 31.500 in