Electrical Tester & Voltage Detector

Item #: 0715594

Cat #: T+PRO-1AC-KIT

UPC: 095969391931

$ 195.69 EA
Company wide:
0 in stock
Electrical Tester & Voltage Detector Combo Kit, Maximum Rating: 1000V AC, Features: Voltage, Amperage & Flashlight, Includes: Test Probes, User Manual & Test Lead Wrap

Overview

Electrical Tester & Voltage Detector Combo Kit, Maximum Rating: 1000V AC, Features: Voltage, Amperage & Flashlight, Includes: Test Probes, User Manual & Test Lead Wrap

Safer than traditional solenoid testers and fully compliant with NFPA 70E, The T+PRO Electrical Testers offer all the functionality that electricians look for in volt meters and voltage and continuity testers.

Also known as: 095969391931, T+PRO-1AC-KIT, FLUTPRO1AC

Specifications

Type: Voltage Detector, Multimeter
Volts AC: 1kV
Standards: California Proposition 65
Type: Voltage Detector, Multimeter
Standards: California Proposition 65
Volts AC: 1kV