DS4000 DEV PLT DECO DG

Item #: 0715590

Cat #: DS4047R-DG

UPC: 786776081824

Company wide:
0 in stock
Installs 15A or 20A decorator style receptacles, GFCI and surge devices into DS4000 Series Raceway. Designer Gray

Overview

Installs 15A or 20A decorator style receptacles, GFCI and surge devices into DS4000 Series Raceway. Designer Gray
Also known as: 786776081824, DS4047R-DG, WMDDS4047RDG

Specifications

Length: 6 in
Color: Gray
Material: Steel
Length: 6 in
Material: Steel
Color: Gray