1
more

22mm Assembled Pushbutton, Key Release, Red, Compact
Item #: 0715510
Cat #: CE4K1-10R-11
UPC: 320500308834
$ 97.64 EA
Company wide:
0
in stock
Documents & Guides
22.5 mm, Non-Illuminated, Red, Plastic Key Release, Maintained, Emergency Stop Pushbutton. 40mm Diameter, 600V Rated. NEMA Rating: 1, 3R, 4, 4X, 12. Includes: 1 Normally Open & 1 Normally Closed Contact.
Overview
22.5 mm, Non-Illuminated, Red, Plastic Key Release, Maintained, Emergency Stop Pushbutton. 40mm Diameter, 600V Rated. NEMA Rating: 1, 3R, 4, 4X, 12. Includes: 1 Normally Open & 1 Normally Closed Contact.
ABB´s pilot devices are a part of the comprehensive range of high quality Low Voltage Products and Systems for industrial control applications. ABB has a wide network of external channel partners, such as distributors, system integrators and panel builders all around the world.
Also known as: 320500308834, CE4K1-10R-11, ABBCE4K110R11
Specifications
| Color: | Red |
| Volts DC: | 600 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Non-Illuminated, Maintained |
| Volts AC: | 600 |
| Color: | Red |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts AC: | 600 |
| Volts DC: | 600 |
| Type: | Non-Illuminated, Maintained |