Galvanized Box, Screw Cover

Item #: 0715504

Cat #: A161612GSC

UPC: 783510491499

$ 831.60 EA
Company wide:
0 in stock
Galvanized Box / Screw Cover, Bulletin A90gs (gasketed Screw Cover Type 3r), Size/dims: 16.00x16.00x12.00, Material/finish: Galvanized

Overview

Galvanized Box / Screw Cover, Bulletin A90gs (gasketed Screw Cover Type 3r), Size/dims: 16.00x16.00x12.00, Material/finish: Galvanized

Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.

Also known as: 783510491499, A161612GSC, HOFA161612GSC

Features & Benefits

  • Captivated stainless steel cover screws thread into sealed wells
  • Oil-resistant gasket and adhesive
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Grounding stud on inside back of box

Specifications

IP/NEMA Rating: IP66, NEMA 3R
Height: 16 in
Width: 16 in
Material: Steel
Depth: 12 in
Finish: Galvanized
IP/NEMA Rating: IP66, NEMA 3R
Width: 16 in
Depth: 12 in
Height: 16 in
Material: Steel
Finish: Galvanized