3" Kwik Couple® Rigid Steel Conduit,10' Length

Item #: 0715439

Cat #: 3RKCP

UPC: 091111360015

Company wide:
0 in stock
Documents & Guides
3 Inch Rigid Steel Conduit, 10 Foot Length, Includes Kwik Couple® Coupling.

Overview

3 Inch Rigid Steel Conduit, 10 Foot Length, Includes Kwik Couple® Coupling.

Rigid metal conduit, or RMC, is heavy-duty galvanized steel tubing that is installed with threaded fittings. It is typically used outdoors to provide protection from damage and can also provide structural support for electrical cables, panels, and other equipment.

Also known as: 091111360015, 3RKCP

Specifications

Diameter: 3 in
Material: Steel
Length: 10 ft
Diameter: 3 in
Length: 10 ft
Material: Steel