
Fuseholder, Panel Mount, Midget Size, 30A, 600VAC, Straight Terminals
Item #: 0715422
Cat #: 572007
UPC: 079458118049
$ 57.06 EA
Company wide:
0
in stock
Documents & Guides
Fuseholder, Panel Mount, Midget Size, 30 Amp, 600 Volt AC, Straight Terminals, 1-13/32 - 1-1/2 Inch Fuse Length
Overview
Fuseholder, Panel Mount, Midget Size, 30 Amp, 600 Volt AC, Straight Terminals, 1-13/32 - 1-1/2 Inch Fuse Length
The 572 series panel mount fuse holders are designed to minimize installation time. The unique design incorporates a snap-mount feature that allows the holder to be installed without any tools or mounting hardware. Features and Benefits: Installs without any tools or fasteners; For Class CC and Midget fuses; Watertight Versions Available; Attached wire leads are possible for further assembly time reduction; Voltage Rating: 600 Volts; Ampere Rating: 30 Amperes for Class CC and Midget fuses.
Also known as: 079458118049, 572007, LFU572007
Specifications
| Diameter: | 13/32 in |
| Mounting: | Panel |
| Length: | 1 1/2 in |
| Volts DC: | 600 |
| Poles: | 1 |
| Amps: | 30 |
| Material: | Thermoplastic |
| Volts AC: | 600 |
| Class: | Midget |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 4 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Poles: | 1 |
| Material: | Thermoplastic |
| Class: | Midget |
| Interrupt Rating DC: | 4 kA |
| Mounting: | Panel |
| Volts DC: | 600 |
| Amps: | 30 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |