Power Monitor, 3PH, 480VAC, 336-456VAC Range, SPDT Output Energize

Item #: 0715410

Cat #: 2501480

UPC: 662917002517

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Power Monitor, 3-Phase, 480 Volt AC, 336 - 456 Volt AC Range, 4.5 Watt per Phase, Phase Loss or Reversal, Under Voltage, Phase Unbalance, Signal Single Pole, Double Throw Contacts, on De-Energize, 5 Amp at 480/600 Volt AC, on Energize

Overview

Power Monitor, 3-Phase, 480 Volt AC, 336 - 456 Volt AC Range, 4.5 Watt per Phase, Phase Loss or Reversal, Under Voltage, Phase Unbalance, Signal Single Pole, Double Throw Contacts, on De-Energize, 5 Amp at 480/600 Volt AC, on Energize
Also known as: 662917002517, 2501480, TMK2501480

Specifications

Phase: 3
Volts AC: 480
Amps: 5
Type: Power Monitor
Phase: 3
Amps: 5
Volts AC: 480
Type: Power Monitor

Customer Reviews

No reviews for this product
(0)