Milb 217mtb-p48 100a 7t Rt S/s Oh 4

Item #: 0715408

Cat #: 217MTB-P48

UPC: 784572103870

$ 2807.22 EA
Company wide:
0 in stock
Documents & Guides
MLB 217MTBP48 100A 480V, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MLB 217MTBP48 100A 480V, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572103870, 217MTB-P48, MLB217MTBP48

Specifications

Phase: 3
Amps: 100
Mounting: Surface
Standards: California Proposition 65
Phase: 3
Mounting: Surface
Amps: 100
Standards: California Proposition 65