18 AWG TFN, Red, 1000'

Item #: 0715391

Cat #: 18TFNSOLREDX1000

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Red, 1000' Reel.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Red, 1000' Reel.
Also known as: 18TFNSOLREDX1000

Specifications

Color: Red
Gauge: 18 AWG
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Color: Red
Length: 1000 ft
Volts AC: 600
Jacket: Nylon
Gauge: 18 AWG
Material: Copper
Conductors: 1
Stranding: Solid