Terminal Block, Diode LED Fuse Holder, 10A, 600V

Item #: 0715320

Cat #: 1SNA115935R0400

UPC: 662019958040

$ 30.04 EA
Company wide:
0 in stock
Documents & Guides
Terminal Block, Diode LED Fuse Holder, 10 Amp, 600 VAC, 12 AWG

Overview

Terminal Block, Diode LED Fuse Holder, 10 Amp, 600 VAC, 12 AWG
Also known as: 662019958040, 1SNA115935R0400, ENT1SNA115935R0400

Specifications

Type: Fuse Holder
Gauge: 12 AWG
Family / Style: Entrelec
Type: Fuse Holder
Family / Style: Entrelec
Gauge: 12 AWG