60A 3P 4W 3 PH 250V MECHANICAL INT

Item #: 0715252

Cat #: PS460MIR9-W

UPC: 785007420593

$ 2438.43 EA
Company wide:
0 in stock
Documents & Guides
Triple pole, Four wire, Non-Fusible Mechanical Interlock Receptacle. 60 amp, 3, 240 vac.

Overview

Triple pole, Four wire, Non-Fusible Mechanical Interlock Receptacle. 60 amp, 3, 240 vac.
Also known as: 785007420593, PS460MIR9-W, PASPS460MIR9W

Specifications

Color: Black
Type: Mechanical Interlock
Material: Thermoplastic
Color: Black
Material: Thermoplastic
Type: Mechanical Interlock