1l Wall Lantern Oxford Bronze

Item #: 0715236
Cat #: 84030-746
UPC: 785652840371
$ 108.34 EA
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Wall Lantern; Kent; Outdoor; Fixture Material: Die Cast Aluminum Body, Glass Panel; Fixture Finish: Oxford Bronze Body, Clear Seeded Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1;width: 6-1/2 In; Height: 14-1/4 In; Extends: 8-1/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Outlet Box Up: 11-1/2 In; Outlet Box Down: 2-3/4 In; Lamp Included: No; Canopy Diameter: 5-1/2 In

Overview

Sea Gull Lighting; Wall Lantern; Kent; Outdoor; Fixture Material: Die Cast Aluminum Body, Glass Panel; Fixture Finish: Oxford Bronze Body, Clear Seeded Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1;width: 6-1/2 In; Height: 14-1/4 In; Extends: 8-1/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Outlet Box Up: 11-1/2 In; Outlet Box Down: 2-3/4 In; Lamp Included: No; Canopy Diameter: 5-1/2 In
Also known as: 785652840371, 84030-746, SEA84030746

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)