3/0 AWG - 250 MCM C-Type Compression Tap

Item #: 0715213

Cat #: ELT-3

UPC: 783669257342

$ 66.91 EA
Company wide:
4 in stock
Documents & Guides
Permaground Copper Grounding E Crimp, Main Conductor Range 250-3/0, Main Rebar Size #4, Tap Range 250-3/0, Tap Rebar Size #4, UL, CSA

Overview

Permaground Copper Grounding E Crimp, Main Conductor Range 250-3/0, Main Rebar Size #4, Tap Range 250-3/0, Tap Rebar Size #4, UL, CSA

Ilsco's ELT series of compression grounding copper crimps provide maximum conductivity, easy identification and tooling recommendation, reduces inventory, and are rated for direct burial in earth or concrete.

Also known as: 783669257342, ELT-3, ILSELT3

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Range taking to reduce inventory and give application flexibility

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 3/0 - 250
Material: Copper
Allowable Gauge Range: 3/0 - 250
Standards: California Proposition 65