Elbow 45-Degree Lay-in, 4.00x4.00, Galvanized, Steel
Item #: 0715198
Cat #: F4445EGV
UPC: 783510882907
$ 106.88 EA
Company wide:
0
in stock
Documents & Guides
Lay-in Galvanized 45-Degree Elbows are used for continuous run with 45-degree turns. This 45-Degree Elbow Lay-in, F4445EGV item measures 4.00x4.00 inches with a material of Steel finish Galvanized.
Overview
Lay-in Galvanized 45-Degree Elbows are used for continuous run with 45-degree turns. This 45-Degree Elbow Lay-in, F4445EGV item measures 4.00x4.00 inches with a material of Steel finish Galvanized.
Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented. Sides are held together with screws.
Also known as: 783510882907, F4445EGV, HOFF4445EGV
Features & Benefits
- Lay-in Galvanized 45-Degree Elbows are used for continuous run with 45-degree turns
- Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented
- Lay-in feature allows wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Sides are held together with screws
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Width: | 4 in |
| Height: | 4 in |
| Material: | Steel |
| Angle: | 45° |
| Color: | Plain |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 4 in |
| Angle: | 45° |
| Width: | 4 in |
| Material: | Steel |
| Color: | Plain |