Cable Tie Mounting Base, Nylon, 1", UV Black

Item #: 0715116

Cat #: DT100SB

UPC: 781002511021

$ 0.75 EA
Company wide:
0 in stock
Cable Tie Mounting Base, Nylon, 1 Inch, UV Black, .05 Inch Slot Height, .20 Inch Slot Width, No. 6 Screw Mount, Adhesive, 100 per Bag

Overview

Cable Tie Mounting Base, Nylon, 1 Inch, UV Black, .05 Inch Slot Height, .20 Inch Slot Width, No. 6 Screw Mount, Adhesive, 100 per Bag

Mounting Bases are a self adhesive, anchoring point for cable ties that helps to secure wires and cables in place. They are UV resistant and ideal for outdoor applications.

Also known as: 781002511021, DT100SB, DOTDT100SB

Specifications

Length: 1 in
Color: Black
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 0.990 in
Length: 1 in
Mounting: Adhesive, # 6 Screw
Width: 0.990 in
Color: Black
Material: Nylon