3/4" x 3/4" Adhesive Mounting Base, UV Black

Item #: 0715110

Cat #: DT75SB

UPC: 781002510765

$ 0.58 EA
Company wide:
1,000 in stock
Documents & Guides
Adhesive Mounting Base, 3/4 Inch x 3/4 Inch, UV Black

Overview

Adhesive Mounting Base, 3/4 Inch x 3/4 Inch, UV Black

Mounting Bases are a self adhesive, anchoring point for cable ties that helps to secure wires and cables in place. They are UV resistant and ideal for outdoor applications.

Also known as: 781002510765, DT75SB, DOTDT75SB

Specifications

Width: 3/4 in
Length: 3/4 in
Color: Black
Mounting: Adhesive, # 4 Screw
Material: Nylon
Width: 3/4 in
Color: Black
Material: Nylon
Length: 3/4 in
Mounting: Adhesive, # 4 Screw