PIR Ceiling Occupancy

Item #: 0715068

Cat #: CI-305-1

UPC: 754182914326

$ 154.05 EA
Company wide:
0 in stock

Overview

PIR Ceiling Occupancy, 24 VDC, 9 mA

Wattstopper’s CI-300 Passive infrared (PIR) Ceiling Sensors automatically turn lighting on and off based on occupancy. The sensor mounts on the ceiling with a flat, low-profile appearance and provides 360 degrees of coverage.

Also known as: 754182914326, CI-305-1, WATCI3051

Specifications

Type: Ceiling, Occupancy
Mounting: Wall
Type: Ceiling, Occupancy
Mounting: Wall