300A 15 kV Fault Indicator

Item #: 0715058

Cat #: 1TPRI 0300IR

UPC:

Company wide:
0 in stock
Underground Fault Indicator, 1-Phase, 300A, 600V AC, Includes: Test Point Reset and Inrush Restraint.

Overview

Underground Fault Indicator, 1-Phase, 300A, 600V AC, Includes: Test Point Reset and Inrush Restraint.

Underground Fault Indicator, 1-Phase, 300A, 600V AC, Includes: Test Point Reset and Inrush Restraint.

Also known as: 1TPRI 0300IR, SCW1TPRI0300IR

Specifications

Type: Fault Indicator
Amps: 300
Volts AC: 600
Type: Fault Indicator
Volts AC: 600
Amps: 300