Switch/Outlet Box with Bracket, Depth: 3-1/4", 4-Gang, Non-Metallic

Item #: 0715052

Cat #: P-764B

UPC: 085339940616

$ 16.17 EA
Company wide:
0 in stock
Documents & Guides
Switch/Outlet Box with Bracket, Depth: 3-1/4 Inch, 4-Gang, NM Cable Clamps, Cubic Inches: 74.8, Non-Metallic

Overview

Switch/Outlet Box with Bracket, Depth: 3-1/4 Inch, 4-Gang, NM Cable Clamps, Cubic Inches: 74.8, Non-Metallic

Molded-in splined device holes, offset gauge marks, leveling ribs

Also known as: 085339940616, P-764B, ALLP764B

Specifications

Depth: 3 1/4 in
Mounting: Clamp, Bracket, Nail On
Color: Black
Gangs: 4
Cubic Inches: 74.800 in³
Depth: 3 1/4 in
Color: Black
Cubic Inches: 74.800 in³
Mounting: Clamp, Bracket, Nail On
Gangs: 4