N3R HC ENCLOSURE 48X36X12

Item #: 0715043

Cat #: 483612 RHC

UPC: 782051373356

$ 2670.65 EA
Company wide:
0 in stock
Documents & Guides
N3R HC ENCLOSURE 48X36X12

Overview

N3R HC ENCLOSURE 48X36X12
Also known as: 782051373356, 483612 RHC, CIR483612RHC

Specifications

Color: Gray
Height: 48 in
Width: 36 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Width: 36 in
Depth: 12 in
Height: 48 in
Material: Steel
IP/NEMA Rating: NEMA 3R