Snap-In Cord Clip, .25" (6.4mm) Bundle

Item #: 0715012

Cat #: SICH25-C

UPC: 074983741007

Call for price
Company wide:
0 in stock
Documents & Guides
Snap-in cord clip, .25" (6.4mm) bundle, natural, standard package.

Overview

Snap-in cord clip, .25" (6.4mm) bundle, natural, standard package.
Also known as: 074983741007, SICH25-C, PDTSICH25C

Specifications

Color: Natural
Material: Nylon
Diameter: 2.500 in
Color: Natural
Diameter: 2.500 in
Material: Nylon