XT IEC Miniature Control Relay

Item #: 0715006
Cat #: XTRM10A40T
UPC:
$ 91.75 EA
Company wide:
0 in stock
XT IEC Miniature Control Relay, Screw terminals, 45 mm - mini Frame size, 4NO contact configuration, 24V 50/60 Hz coil, 10A conventional thermal rating, 6A at 220/230/240V; 3A at 380/400/415V rated operational voltage

Overview

XT IEC Miniature Control Relay, Screw terminals, 45 mm - mini Frame size, 4NO contact configuration, 24V 50/60 Hz coil, 10A conventional thermal rating, 6A at 220/230/240V; 3A at 380/400/415V rated operational voltage
Fill
Also known as: XTRM10A40T, CUTXTRM10A40T

Specifications

Type: 4NO
Type: 4NO

Customer Reviews

No reviews for this product
(0)