Snap-In Cord Clip, 1" (25.4mm) Bundle

Item #: 0714996

Cat #: SICH100-C

UPC: 074983200771

Call for price
Company wide:
0 in stock
Documents & Guides
Snap-in cord clip, 1" (25.4mm) bundle, natural.

Overview

Snap-in cord clip, 1" (25.4mm) bundle, natural.
Also known as: 074983200771, SICH100-C, PDTSICH100C

Specifications

Diameter: 1 in
Color: Natural
Material: Nylon
Diameter: 1 in
Material: Nylon
Color: Natural