Tie Mount, .51"(13.0mm)W, #6 Screw (M3)

Item #: 0714974

Cat #: SGTM1S6-C0

UPC: 074983714186

$ 0.38 EA
Company wide:
0 in stock
The cable tie mount is black and is applied with a #6 (M3) screw. It is 0.51" (13.0 mm) long and made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with Super-Grip® miniature adhes

Overview

The cable tie mount is black and is applied with a #6 (M3) screw. It is 0.51" (13.0 mm) long and made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with Super-Grip® miniature adhes
Also known as: 074983714186, SGTM1S6-C0, PDTSGTM1S6C0

Specifications

Color: Black
Material: Nylon
Mounting: # 6 Screw
Color: Black
Mounting: # 6 Screw
Material: Nylon