Cable Tie, SG Series, 15.3L (389mm), Sta

Item #: 0714889

Cat #: SG370S-M0

UPC: 074983784172

$ 0.39 EA
Company wide:
0 in stock
Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with weather-resistant Nylon 6.6 material, it's ideal for i

Overview

Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with weather-resistant Nylon 6.6 material, it's ideal for i
Also known as: 074983784172, SG370S-M0, PDTSG370SM0

Specifications

Color: Black
Material: Nylon
Length: 15.300 in
Color: Black
Length: 15.300 in
Material: Nylon