Cable Tie, SG Series, 15.3L (389mm), Sta

Item #: 0714871

Cat #: SG370S-C

UPC: 074983784332

Call for price
Company wide:
0 in stock
Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with Nylon 6.6 material, it's ideal for general indoor envi

Overview

Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with Nylon 6.6 material, it's ideal for general indoor envi
Also known as: 074983784332, SG370S-C, PDTSG370SC

Specifications

Color: Natural
Material: Nylon
Length: 15.300 in
Color: Natural
Length: 15.300 in
Material: Nylon