Cable Tie, SG Series, 15.3L (389mm), Lig

Item #: 0714870

Cat #: SG350LH-TL30

UPC: 074983440139

Call for price
Company wide:
0 in stock
Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with heat stabilized Nylon 6.6 material, it's ideal for tem

Overview

Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with heat stabilized Nylon 6.6 material, it's ideal for tem
Also known as: 074983440139, SG350LH-TL30, PDTSG350LHTL30

Specifications

Color: Black
Material: Nylon
Length: 15.300 in
Color: Black
Length: 15.300 in
Material: Nylon