Cable Tie, SG Series, 12.4L (315mm), Sta

Item #: 0714850

Cat #: SG300S-M0

UPC: 074983440078

$ 0.37 EA
Company wide:
0 in stock
Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with weather-resistant Nylon 6.6 material, it's ideal for i

Overview

Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with weather-resistant Nylon 6.6 material, it's ideal for i
Also known as: 074983440078, SG300S-M0, PDTSG300SM0

Specifications

Color: Black
Material: Nylon
Length: 12.400 in
Color: Black
Length: 12.400 in
Material: Nylon