Cable Tie, SG Series, 8.3L (211mm), Stan

Item #: 0714836

Cat #: SG200S-M30

UPC: 074983440047

Call for price
Company wide:
0 in stock
Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with heat stabilized Nylon 6.6 material, it's ideal for tem

Overview

Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with heat stabilized Nylon 6.6 material, it's ideal for tem
Also known as: 074983440047, SG200S-M30, PDTSG200SM30

Specifications

Color: Black
Material: Nylon
Length: 8.300 in
Color: Black
Length: 8.300 in
Material: Nylon