Cable Tie, SG Series, 4.2L (106mm), Mini

Item #: 0714817

Cat #: SG100M-M

UPC: 074983784097

Call for price
Company wide:
0 in stock
Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with Nylon 6.6 material, it's ideal for general indoor envi

Overview

Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with Nylon 6.6 material, it's ideal for general indoor envi
Also known as: 074983784097, SG100M-M, PDTSG100MM

Specifications

Color: Natural
Material: Nylon
Length: 4.200 in
Color: Natural
Length: 4.200 in
Material: Nylon