Screw, M6 ,250

Item #: 0714796

Cat #: ASM6250

UPC: 783510102579

$ 294.63 EA
Company wide:
0 in stock
Screw Pkg (250), Bulletin Daccy (datacom Accessories And Hardware), Size/dims: M6, Material/finish: Steel/zinc

Overview

Screw Pkg (250), Bulletin Daccy (datacom Accessories And Hardware), Size/dims: M6, Material/finish: Steel/zinc

The Rack-Mount Screw Package attaches rack panels and rack-mounted equipment to rack-mounting angles.

Also known as: 783510102579, ASM6250, HOFASM6250

Features & Benefits

  • The Rack-Mount Screw Package attaches rack panels and rack-mounted equipment to rack-mounting angles

Specifications

Material: Steel
Finish: Plated
Weight: 2.800 lb
Material: Steel
Weight: 2.800 lb
Finish: Plated