JEF 411-0041-277 1PH-0.25KVA 277V -

Item #: 0714682

Cat #: 4110041277

UPC: 783795147081

Company wide:
0 in stock
Documents & Guides
No Documents Available
JEF 411-0041-277 1PH-0.25KVA 277V - 120/240V

Overview

JEF 411-0041-277 1PH-0.25KVA 277V - 120/240V
Also known as: 783795147081, 4110041277, JEF4110041277

Specifications

Volt Amps: 250
Phase: 1
Primary Voltage: 277
Volt Amps: 250
Primary Voltage: 277
Phase: 1