
Cold Shrink Termination Kit, 2 AWG to 400 MCM, Black, Cabinet Mount, 3 Conductor
Item #: 0714655
Cat #: 7622-T-110-3-RJS
UPC: 054007047117
$ 1668.05 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM at 8.7 kV, 2 AWG - 4/0 AWG @ 15 kV, Cable Diameter Range 0.640 - 1.080 Inch, For use with Indoor Shielded Cables, Kit makes (3) Terminations
Overview
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM at 8.7 kV, 2 AWG - 4/0 AWG @ 15 kV, Cable Diameter Range 0.640 - 1.080 Inch, For use with Indoor Shielded Cables, Kit makes (3) Terminations
3M Cold Shrink QT-III Silicone Rubber Three-Conductor Cable Termination Kits are designed to accommodate medium voltage three conductor shielded power cable kits for 7600-3-RJS Series cabinet-mount installations and can be used on cables with or without ground wires.
Also known as: 054007047117, 7622-T-110-3-RJS, MMM7622T1103RJS
Features & Benefits
- Suitable for Outdoor Applications
Specifications
| Volts AC: | 15kV |
| Color: | Black |
| Allowable Gauge Range: | 3/0 - 300 |
| Volts AC: | 15kV |
| Allowable Gauge Range: | 3/0 - 300 |
| Color: | Black |