Relay, Ice Cube, 11-Pin, 3PDT, 10A, 120VAC Coil

Item #: 0714651

Cat #: 700-HA33A1

UPC: 781180312588

Call for price
Company wide:
15 in stock
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 120 Volt AC Coil, 3-Pole Double Throw

Overview

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 120 Volt AC Coil, 3-Pole Double Throw

Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA33A1 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 120 V 50/60 Hz, and three changeover contacts.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180312588, 700-HA33A1, ALB700HA33A1

Specifications

Volts AC Control: 120
Poles: 3
Amps: 10
Type: Relay, Ice Cube, 11-Pin
Volts AC Control: 120
Amps: 10
Poles: 3
Type: Relay, Ice Cube, 11-Pin