20A Commercial Grade Decora Receptacle, 5-20R, White

Item #: 0714639

Cat #: 16352-LW

UPC: 078477300466

$ 28.20 EA
Company wide:
0 in stock
Documents & Guides
20 Amp Decora Duplex Receptacle, 125V, 5-20R, White, 6" Wire Leads

Overview

20 Amp Decora Duplex Receptacle, 125V, 5-20R, White, 6" Wire Leads

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477300466, 16352-LW, LEV16352LW

Specifications

Type: Grounding, Commercial Grade, Grounding Clip, Self-Grounding, Decorator
Volts AC: 120
Amps: 20
Material: Thermoplastic
Color: White
NEMA Configuration: 5-20R
Type: Grounding, Commercial Grade, Grounding Clip, Self-Grounding, Decorator
Amps: 20
Color: White
Volts AC: 120
Material: Thermoplastic
NEMA Configuration: 5-20R