15 Amp, 125 Volt, Decora NEMA 5-15R, White

Item #: 0714627
Cat #: 16252-LW
UPC: 078477300497
$ 16.89 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Grounding, Pigtail Leads 6 Inch Wired, Steel Strap - White.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Grounding, Pigtail Leads 6 Inch Wired, Steel Strap - White.
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477300497, 16252-LW, LEV16252LW

Specifications

Type: Grounding, Commercial Grade, Decora
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Grounding, Commercial Grade, Decora
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)